Toggle Switch Wallplate, 1-Gang, Plastic, Blue
Item #: 1769890
Cat #: P1BL
UPC: 883778316210
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Polycarbonate Thermoplastic, Device Mount - Color: Blue
Overview
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Polycarbonate Thermoplastic, Device Mount - Color: Blue
Toggle wallplate, smooth satin finish, for use with toggle switch.
Also known as: 883778316210, P1BL
Specifications
Color: | Blue |
Mounting: | Device |
Gangs: | 1 |
Material: | Polycarbonate/Thermoplastic |
Color: | Blue |
Gangs: | 1 |
Mounting: | Device |
Material: | Polycarbonate/Thermoplastic |
Customer Reviews
No reviews for this product
(0)