4" LED Downlight, 8W, 27/30/35/40/50K

Item #: 1767461

Cat #: R4R89FA120WS

UPC: 019813511009

Documents & Guides
4 Inch LED Downlight, 8 Watt, 120V, 92 CRI, 714 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch LED Downlight, 8 Watt, 120V, 92 CRI, 714 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable
Also known as: 019813511009, R4R89FA120WS

Specifications

Color Rendering Index (CRI): 92
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Wattage: 8
Lumens: 700
Dimmable: Yes
Color Rendering Index (CRI): 92
Volts AC: 120
Lumens: 700
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 8
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)