Wallpack 150w Mh Qt Hpf Cutoff And Lamp White

Item #: 176746

Cat #: WP2CH150QTW

UPC: 019813186047

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack 150w Mh Qt Hpf Cutoff Lamp White

Overview

Wallpack 150w Mh Qt Hpf Cutoff Lamp White
Also known as: 019813186047, WP2CH150QTW

Specifications

Length: 20 mm
Amps: 4
Volts AC: 120
Wattage: 150
Color: White
Length: 20 mm
Volts AC: 120
Color: White
Amps: 4
Wattage: 150

Customer Reviews

No reviews for this product
(0)