Switch/Outlet Box, 2-Gang, Non-Metallic

Item #: 17668

Cat #: B232A-UPC

UPC: 034481006169

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 2-Gang, Nail-On, Non-Metallic, Depth: 3". Cubic Inches: 32". Includes: Nails.

Overview

Switch/Outlet Box, 2-Gang, Nail-On, Non-Metallic, Depth: 3". Cubic Inches: 32". Includes: Nails.
The CarlonĀ® SuperBlueā„¢ Hard Shell Boxes combine the features of the hard shell thermoset box and the thermoplastic PVC style box to create a ā€œnewā€ rigid nonmetallic wiring box. Molded out of specially formulated thermoplastic material, Carlon SuperBlue boxes are so strong they wonā€™t crack or break, even in extreme environments. So rigid, they resist flexing and hold their shape even under the worst conditions.
Also known as: 034481006169, B232A-UPC, 2 GANG NAIL ON , 2 GANG NAILER

Specifications

Color: Blue
Depth: 3 in
Gangs: 2
Mounting: Nail On
Cubic Inches: 32 inĀ³
Color: Blue
Gangs: 2
Cubic Inches: 32 inĀ³
Depth: 3 in
Mounting: Nail On

Customer Reviews

No reviews for this product
(0)