Cable Tie, 2-Piece, 6.7L (172mm), Standa

Item #: 17663

Cat #: SST2S-M0

UPC: 074983501069

Sign In or Register to view pricing and more.
Sta-Strap® cable tie, releasable, standard cross section, 6.7 (172mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Sta-Strap® cable tie, releasable, standard cross section, 6.7 (172mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983501069, SST2S-M0

Specifications

Color: Black
Material: Nylon
Length: 6.700 in
Color: Black
Length: 6.700 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)