
LED Sloped Ceiling Baffle, 6", 14 Watt, 1000 Lumen, 3000K, 120 Volt, White
Item #: 1765115
Cat #: RL694-1000L-DIMTR120-30K-90-WH
UPC:
Documents & Guides
LED Sloped Ceiling Baffle, 6 Inch, 14 Watt, 1000 Lumen, 3000K, 90 CRI, 120 Volt, 0-10V Dimming, White Reflector and Flange
Sign In or Register to view pricing and more.
Overview
LED Sloped Ceiling Baffle, 6 Inch, 14 Watt, 1000 Lumen, 3000K, 90 CRI, 120 Volt, 0-10V Dimming, White Reflector and Flange
The Elite LED Module has been engineered for new construction where Title-24’s ‘No Edison Socket” mandate has been initiated.
Also known as: RL694-1000L-DIMTR120-30K-90-WH
Specifications
Lumens: | 1000 |
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Wattage: | 14 |
Diameter: | 6 in |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 1000 |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Mounting: | Recessed |
Volts AC: | 120 |
Wattage: | 14 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)