Cable Tie, Standard, 15" Long, Nylon, White, 50lb Rating, 100/PK

Item #: 17648

Cat #: SST4S-C

UPC: 074983501564

Sign In or Register to view pricing and more.
Cable Tie, Standard Cross Section, 15" Long, .18" Wide, .048" Thick, 4" Max Bundle Diameter, Nylon, White, 50lb Rating, 100/PK

Overview

Cable Tie, Standard Cross Section, 15" Long, .18" Wide, .048" Thick, 4" Max Bundle Diameter, Nylon, White, 50lb Rating, 100/PK
• For indoor use • Used for normal bundling and through-panel applications • Small head height allows more efficient use of space in compact areas • Exclusive two-piece design offers the lowest threading force in the industry • Average 14% lighter than one-piece cable ties • Releasable prior to final tensioning for bundle modifications 
Also known as: 074983501564, SST4S-C

Specifications

Width: 0.180 in
Length: 15 in
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Width: 0.180 in
Color: White
Material: Nylon
Length: 15 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)