54W 5000K T5 85 CRI G5 BASE HIGH OUTPUT

Item #: 176477

Cat #: F54T5/HO/850

UPC: 031293811608

Sign In or Register to view pricing and more.
Documents & Guides
Features: 54W 5000K T5 85 CRI G5 BASE HIGH OUTPUT

Overview

Features: 54W 5000K T5 85 CRI G5 BASE HIGH OUTPUT
Also known as: 031293811608, F54T5/HO/850

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 85
Length: 45 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Wattage: 54
Length: 45 in
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Color Rendering Index (CRI): 85
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)