LED Security Light, 20 Watt, Selectable CCT, 120-277 Volt

Item #: 1762843

Cat #: SL20-SCT-G1-8-BK

UPC: 190096131303

Sign In or Register to view pricing and more.
Documents & Guides
LED Security Light, 20 Watt, Selectable CCT: 3000K/4000K/5000K, 120-277 Volt, Integrated motion and Daylight Sensor, Black Finish

Overview

LED Security Light, 20 Watt, Selectable CCT: 3000K/4000K/5000K, 120-277 Volt, Integrated motion and Daylight Sensor, Black Finish
The Stonco LED Security Light is an economical solution delivering the right light required for commercial or residential applications. It's reliable LED technology, ensures maintenance-free installation and a long lifetime.
Also known as: 190096131303, SL20-SCT-G1-8-BK

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 2600, 2200, 2300
Wattage: 20
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 20
Light Technology: LED
Lumens: 2600, 2200, 2300
Color: Black
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)