LED Area Light, Selectable Watt, 4000K, 120-277V

Item #: 1762808

Cat #: AL70-NW-G2-AR-3-8-FAWS-TLRD3-BZ

UPC: 190096180431

Sign In or Register to view pricing and more.
Documents & Guides
AREA LIGHT 4000K TYPE3 RECEPTACLE 3-PIN PHOTOCELL SELECTABLE WATTAGE 50-57-65-72W

Overview

AREA LIGHT 4000K TYPE3 RECEPTACLE 3-PIN PHOTOCELL SELECTABLE WATTAGE 50-57-65-72W
The Stonco Area light features energy saving LED technology ideal for pole mounted area lighting applications. The Area light is available with Type 3, 4 and 5 distributions in three lumen packages, providing up to 22,000 lumens.
Also known as: 190096180431, AL70-NW-G2-AR-3-8-FAWS-TLRD3-BZ

Specifications

Mounting: Arm
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Mounting: Arm
Color: Bronze
Wattage: Selectable
Color Temperature: 4000 (Cool White)
Lumens: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)