LED Wall Pack, Selectable Wattage/CCT, 120-347V

Item #: 1762806

Cat #: WP60-SCT-G2-10-BZ

UPC: 190096131334

Documents & Guides
LED Wall Pack, Selectable Wattage: 28W/40W/60W, 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Daylight Sensor, Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wall Pack, Selectable Wattage: 28W/40W/60W, 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Daylight Sensor, Bronze
Stonco LED Wall Pack DualSelect family features energy saving LED technology ideal for wall mounted applications. The Wall pack DualSelect is available in two sizes to accommodate multiple mounting heights.
Also known as: 190096131334, WP60-SCT-G2-10-BZ

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 28, 40, 60, Selectable
Color Rendering Index (CRI): 80
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 28, 40, 60, Selectable
Color: Bronze

Customer Reviews

No reviews for this product
(0)