This product has been discontinued.
FCY Series LED High Bay, 164W, 40K/50K
Item #: 1762804
Cat #: FCY22L8CST-UNV-DIM
UPC: 190096180660
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Highbay, 164 Watt, 22000 Lumen, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Dimensions: 24-7/8" x 11-7/8" x 2"
Overview
LED Linear Highbay, 164 Watt, 22000 Lumen, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Dimensions: 24-7/8" x 11-7/8" x 2"
Day-Brite / CFI FCY value high bay is an economical combination of solid performance and quality construction. This product is ideally suited for use in mid- to high ceiling applications including industrial, warehouses, gymnasiums, and big box retail.
Also known as: 190096180660, FCY22L8CST-UNV-DIM
Specifications
Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
Color Rendering Index (CRI): | 80 |
Lumens: | 22000 |
Wattage: | 164 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
Lumens: | 22000 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Color Rendering Index (CRI): | 80 |
Wattage: | 164 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)