LED High Bay, 202 Watt, 26000 Lumen, 5000K, 120-277V

Item #: 1762454

Cat #: ORHB1-LED-26000L-MVOLT-50K-WD-BK

UPC: 848070083338

Sign In or Register to view pricing and more.
Documents & Guides
Architectural Round LED High Bay, 202 Watt, 26000 Lumen, 5000K, 120-277 Volt, Dimmable, Black Finish, 12-1/2 Inch Diameter

Overview

Architectural Round LED High Bay, 202 Watt, 26000 Lumen, 5000K, 120-277 Volt, Dimmable, Black Finish, 12-1/2 Inch Diameter
The Oracle LED UFO High Bay is a round high bay designed to withstand high temperatures, wet environments, airborne contaminants, and electrical shock. Supplied with both 6-ft. power cord and DIM10 cord. High lumen output and circular form factor leave no dark corners. Built-in hanging hook included for easy installation or optional ¾” pendant installation. Applications include warehouses, commercial facilities, retail, roadways, campuses, garages with high ceilings, and gymnasiums.
Also known as: 848070083338, ORHB1-LED-26000L-MVOLT-50K-WD-BK

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 26000
Color: Black
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Black
Dimmable: Yes
Lumens: 26000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)