Universal Voltage Power Pack

Item #: 176241

Cat #: PWP-120277

UPC: 785007197808

Sign In or Register to view pricing and more.
Documents & Guides
Universal Voltage Power PackUniversal Voltage Power Pack, Self-Contained, Relay Status LED, 277 VAC, 4.8" Diameter

Overview

Universal Voltage Power PackUniversal Voltage Power Pack, Self-Contained, Relay Status LED, 277 VAC, 4.8" Diameter
Also known as: 785007197808, PWP-120277

Specifications

Volts AC: 277
Color: White
Type: Power Pack
Diameter: 4.800 in
Volts AC: 277
Type: Power Pack
Color: White
Diameter: 4.800 in

Customer Reviews

No reviews for this product
(0)