This product has been discontinued.
Occupancy Sensor, Ultrasonic, Ceiling Mount, 360°, up to 500'
Item #: 176233
Cat #: CSU600
UPC: 785007703887
Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Ultrasonic, Ceiling Mount, 360°, up to 500'
Overview
Occupancy Sensor, Ultrasonic, Ceiling Mount, 360°, up to 500'
Also known as: 785007703887, CSU600
Specifications
Type: | Ultrasonic |
Color: | White |
Angle: | 360° |
Type: | Ultrasonic |
Angle: | 360° |
Color: | White |
Customer Reviews
No reviews for this product
(0)