
LED High Bay, 215 Watt, 30000 Lumen, 5000K, 120-277V
Item #: 1761571
Cat #: CB2-LED-30000L-DIM10-MVOLT-WD-50K-85-MS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Architectural LED High Bay, 215 Watt, 30000 Lumen, 5000K, 120-277 Volt, Dimmable, Wide Distribution, Motion Sensor, Dimensions: 12-5/8"x45-3/16"x3-5/8"
Overview
Architectural LED High Bay, 215 Watt, 30000 Lumen, 5000K, 120-277 Volt, Dimmable, Wide Distribution, Motion Sensor, Dimensions: 12-5/8"x45-3/16"x3-5/8"
The CB-LED is a highly efficient LED luminaire ideal for large interior spaces with high mounting heights that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.
Also known as: CB2-LED-30000L-DIM10-MVOLT-WD-50K-85-MS
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 30000 |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Suspension |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Mounting: | Suspension |
Lumens: | 30000 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)