LED High Bay, 91 Watt, 13000 Lumen, 5000K, 120-277V

Item #: 1761566

Cat #: CB2-LED-13000L-DIM10-MVOLT-WD-50K-85-O-E

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Architectural LED High Bay, 91 Watt, 13000 Lumen, 5000K, 120-277 Volt, Dimmable, Wide Distribution, Emergency Back-up: 10 Watt - Up to 1000 Lumen Output, Dimensions: 12-5/8"x23-3/4"x3-5/8"

Overview

Architectural LED High Bay, 91 Watt, 13000 Lumen, 5000K, 120-277 Volt, Dimmable, Wide Distribution, Emergency Back-up: 10 Watt - Up to 1000 Lumen Output, Dimensions: 12-5/8"x23-3/4"x3-5/8"
The CB-LED is a highly efficient LED luminaire ideal for large interior spaces with high mounting heights that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.
Also known as: CB2-LED-13000L-DIM10-MVOLT-WD-50K-85-O-E

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 13000
Light Technology: LED
Dimmable: Yes
Mounting: Suspension
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Mounting: Suspension
Lumens: 13000
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)