LED Vapor Tight Luminaire, 8', Selectable CCT/Lumen

Item #: 1761557

Cat #: 8-OWVS1-LED-8000L/10000L/12000L-DIM10-MVOLT-35K/40K/50K-85-MS

UPC:

Documents & Guides
LED Vapor Tight Luminaire, 8 Foot, Selectable CCT: 35K/40K/50K, 85 CRI, Selectable Lumen: 8000/10000/12000, 120-277 Volt, Dimmable, Motion Sensor
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vapor Tight Luminaire, 8 Foot, Selectable CCT: 35K/40K/50K, 85 CRI, Selectable Lumen: 8000/10000/12000, 120-277 Volt, Dimmable, Motion Sensor
The OWVS LED Vapor Tight is a wet location luminaire designed to withstand exposure to harsh weather and areas where water might be a hazard. Qualifies as emergency lighting, which lights a safe path of egress for evacuation. Shallow, lightweight design permits quick, easy installation. A wide beam spread and excellent glare control make it perfect for a number of egress lighting applications. Complies with building and safety codes to safely light parking garages, schools, car washes, corridors, hallways, stairways, food processing, cold storage, and other industrial facilities.
Also known as: 8-OWVS1-LED-8000L/10000L/12000L-DIM10-MVOLT-35K/40K/50K-85-MS

Specifications

Lumens: 8000, 10000, 12000, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 8 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8000, 10000, 12000, Selectable
Length: 8 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)