LED Strip, 4', Multiple Lumen and CCT, Emergency Backup

Item #: 1761512

Cat #: 4-OEC-LED-3000L/4000L/5000L-DIM10-M VOLT-35K/40K/50K-85-O-EMG-LED-10W

UPC:

Documents & Guides
Architectural LED Strip, 4 Foot, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming, Suspended or Surface Mount, Emergency Backup: 10 Watt - Up to 1000 Lumen Output
Sign In or Register to view pricing and more.

No associated products found.

Overview

Architectural LED Strip, 4 Foot, Multiple Lumen: 3000/4000/5000, Multiple CCT: 35K/40K/50K, 85 CRI, 120-277 Volt, 0-10V Dimming, Suspended or Surface Mount, Emergency Backup: 10 Watt - Up to 1000 Lumen Output
The slim profile of the Architectural LED Linear makes it ideal for library stacks or narrow layouts. Flexible design delivers continuous, uniform and glare-free illumination. Available in single pendant or continuous mounting for seamless connection from luminaire to luminaire, with adjustable mounting heights. For use as general or task lighting in hallways, corridors, parking lots, educational, healthcare, office, and industrial applications.
Also known as: 4-OEC-LED-3000L/4000L/5000L-DIM10-M VOLT-35K/40K/50K-85-O-EMG-LED-10W

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 5000, 4000, 3000, Selectable
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft
Dimmable: Yes
Lumens: 5000, 4000, 3000, Selectable
Light Technology: LED

Customer Reviews

No reviews for this product
(0)