LED High Bay, 215 Watt, 30000 Lumen, 5000K, 120-277V

Item #: 1761502

Cat #: CB2-LED-30000L-DIM10-MVOLT-WD-50K-85

UPC: 194672007594

Sign In or Register to view pricing and more.
Documents & Guides
Architectural LED High Bay, 215 Watt, 30000 Lumen, 5000K, 120-277 Volt, Dimmable, Wide Distribution, Dimensions: 12-5/8"x45-3/16"x3-5/8"

Overview

Architectural LED High Bay, 215 Watt, 30000 Lumen, 5000K, 120-277 Volt, Dimmable, Wide Distribution, Dimensions: 12-5/8"x45-3/16"x3-5/8"
The CB-LED is a highly efficient LED luminaire ideal for large interior spaces with high mounting heights that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.
Also known as: 194672007594, CB2-LED-30000L-DIM10-MVOLT-WD-50K-85

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 30000
Light Technology: LED
Dimmable: Yes
Mounting: Suspension
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Mounting: Suspension
Lumens: 30000
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)