Incandescent Lamp, Miniature, T3-1/4, 3W, 120V

Item #: 175906

Cat #: SR120V-MB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, Miniature, T3-1/4, 3 Watt, 120 Volt, Clear, Base: BA9s Mini Bayonet

Overview

Incandescent Lamp, Miniature, T3-1/4, 3 Watt, 120 Volt, Clear, Base: BA9s Mini Bayonet
Also known as: SR120V-MB

Specifications

Type: Miniature
Volts AC: 120
Wattage: 3
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Type: Miniature
Wattage: 3
Base: Bayonet (BA9s)
Volts AC: 120
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)