6" LED Surface Mount Downlight

Item #: 1758320

Cat #: L12EL6DCCT2

UPC: 762148283515

Sign In or Register to view pricing and more.
Documents & Guides
LED Dimmable Snap-in CCT Selectable Downlight: 6" Diameter, 14 Watt, 1060/1150/1130 Lumens, Selectable Color Temperature: 30K/40K/50K; 120Volt, 80 CRI, TRIAC Dimming. Direct wire no recessed can required. Energy Star Rated

Overview

LED Dimmable Snap-in CCT Selectable Downlight: 6" Diameter, 14 Watt, 1060/1150/1130 Lumens, Selectable Color Temperature: 30K/40K/50K; 120Volt, 80 CRI, TRIAC Dimming. Direct wire no recessed can required. Energy Star Rated
Also known as: 762148283515, L12EL6DCCT2

Specifications

Volts AC: 120
Lumens: 1150, 1060, 1130, Selectable
Color Rendering Index (CRI): 80
Color: White
Wattage: 14
Shape: Round
Diameter: 6.750 in
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 14
Diameter: 6.750 in
Lumens: 1150, 1060, 1130, Selectable
Color: White
Shape: Round
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)