LED Dimmable Edge-lit Snap-in

Item #: 1758319

Cat #: L9EL4DCCT2

UPC: 762148283485

Sign In or Register to view pricing and more.
Documents & Guides
LED Dimmable Edge-lit Snap-in CCT Selectable Downlight: 4" Diameter, 11 Watt, 835/882/868 Lumens, Selectable Color Temperature: 30K/40K/50K; 120Volt, 80 CRI, TRIAC Dimming. Direct wire no recessed can required. Energy Star Rated.

Overview

LED Dimmable Edge-lit Snap-in CCT Selectable Downlight: 4" Diameter, 11 Watt, 835/882/868 Lumens, Selectable Color Temperature: 30K/40K/50K; 120Volt, 80 CRI, TRIAC Dimming. Direct wire no recessed can required. Energy Star Rated.
TCP’s LED Dimmable Edge-lit Snap-in CCT Selectable Downlights are the perfect choice for remodeling or new construction projects. The slim energy-efficient design is easy to install and offers a rated lifetime of 40,000 hours.
Also known as: 762148283485, L9EL4DCCT2

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Lumens: 835, 880, 860
Volts AC: 120
Color Rendering Index (CRI): 80
Color: White
Wattage: 11
Shape: Round
Dimmable: Yes
Diameter: 4.750 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Volts AC: 120
Color: White
Shape: Round
Diameter: 4.750 in
Lumens: 835, 880, 860
Color Rendering Index (CRI): 80
Wattage: 11
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)