Corr. Loom Tubing Solid, 1.25" (31.8mm)

Item #: 1758236

Cat #: CLTS125N-L

UPC: 074983622634

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing solid wall, 1.25" (31.8mm) x 50', heat stabilized nylon 6, black.

Overview

Corrugated loom tubing solid wall, 1.25" (31.8mm) x 50', heat stabilized nylon 6, black.
Also known as: 074983622634, CLTS125N-L

Specifications

Diameter: 1.250 in
Color: Black
Length: 50 ft
Material: Nylon
Diameter: 1.250 in
Length: 50 ft
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)