This product has been discontinued.

4-1/4" Round Box, Old Work, Cubic Inches: 18", Non-Metallic
Item #: 17579
Cat #: B618R-UPC
UPC: 034481006237
Documents & Guides
4-1/4" Diameter 3/0 -4/0, Round Old Work Box with Swing Clamps, Non-Metallic, Depth: 2-3/4". Cubic Inches: 18". Integral Clamps: 4, Not UL Classified for Fire Resistance or used for Fixture Support in the Ceiling.
Sign In or Register to view pricing and more.
Overview
4-1/4" Diameter 3/0 -4/0, Round Old Work Box with Swing Clamps, Non-Metallic, Depth: 2-3/4". Cubic Inches: 18". Integral Clamps: 4, Not UL Classified for Fire Resistance or used for Fixture Support in the Ceiling.
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
Also known as: 034481006237, B618R-UPC, 4" cut in box, 4" round cut in box, 4 O remodel
Specifications
Material: | Phenolic |
Color: | Blue |
Depth: | 2 3/4 in |
Cubic Inches: | 18 in³ |
Material: | Phenolic |
Depth: | 2 3/4 in |
Color: | Blue |
Cubic Inches: | 18 in³ |
Customer Reviews
No reviews for this product
(0)