![Meter Base, 200A, 600VAC, 5 Jaw, Ringless, OH/UG Service, Blank Hub Meter Base, 200A, 600VAC, 5 Jaw, Ringless, OH/UG Service, Blank Hub](https://rexel-cdn.com/products/image.jpg?i=05156669-AE7F-4535-9369-0F28C735A869&f=420)
Meter Base, 200A, 600VAC, 5 Jaw, Ringless, OH/UG Service, Blank Hub
Item #: 175752
Cat #: U9319-XL
UPC: 784572142695
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 200 Amp, 5 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, Closing Plate
Overview
Meter Base, 200 Amp, 5 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, Closing Plate
Also known as: 784572142695, U9319-XL
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 5 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Jaws: | 5 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)