4' LED Striplight, 35/40/50K

Item #: 1757340

Cat #: CSL4-LSCS

UPC: 840141403625

Documents & Guides
4 Ft. LED Striplight, 30-45 Watt, 120-277V, CRI: 80+, Selectable Lumens: 3800/4500/5200, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. LED Striplight, 30-45 Watt, 120-277V, CRI: 80+, Selectable Lumens: 3800/4500/5200, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming
Switchable luminaires offer field adjustability of lumen output, color temperature or both–lumen and CCT. Simplify with the features of up to 9 in 1 SKU! Reduce inventory on the shelf, reduce inventory costs and reduce stock outs with Switchable luminaires.
Also known as: 840141403625, CSL4-LSCS

Specifications

Lumens: 4500, 5200, 3800, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 30
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Weight Capacity: 38
Lumens: 4500, 5200, 3800, Selectable
Wattage: 30
Color Rendering Index (CRI): 80+
Light Technology: LED
Weight Capacity: 38
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)