LED 4 Ft. Vapor Light - 50K

Item #: 1757221

Cat #: VTF4UZDA250K

UPC: 762148262886

Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight Fixture, Length: 4 FT (48.5") 40 Watts, 120-277V, Lumens: 5400, CRI: 80, Color Temperature: 5000K, Rated Life: 50,000 Hrs. TCP p/n VTF4UZDA250K

Overview

LED Vapor Tight Fixture, Length: 4 FT (48.5") 40 Watts, 120-277V, Lumens: 5400, CRI: 80, Color Temperature: 5000K, Rated Life: 50,000 Hrs. TCP p/n VTF4UZDA250K
Also known as: 762148262886, VTF4UZDA250K

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 40
Lumens: 5400
Length: 4 ft
Color Rendering Index (CRI): 80
Dimmable: No
Color Temperature: 5000 (Bright White)
Wattage: 40
Length: 4 ft
Dimmable: No
Volts AC: 120, 277
Lumens: 5400
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)