Miniature Non-IC Remodel Housing, Air-Tight, with Baffle, 4"

Item #: 175718

Cat #: BL4R-AT-W

UPC:

Documents & Guides
Miniature Non-IC Remodel Housing, Air-Tight, with Baffle, Diameter: 4 inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Non-IC Remodel Housing, Air-Tight, with Baffle, Diameter: 4 inch
Also known as: BL4R-AT-W

Specifications

Type: Non-IC, Housing
Volts AC: 120
Wattage: 20
Color: White
Diameter: 4 in
Type: Non-IC, Housing
Wattage: 20
Diameter: 4 in
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)