Adjustable Trim, 4", White

Item #: 175694

Cat #: HR-D416-WT

UPC: 790576092454

Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Trim, 4 inch, White

Overview

Adjustable Trim, 4 inch, White
Also known as: 790576092454, HR-D416-WT

Specifications

Type: Adjustable, Trim
Color: White
Diameter: 4 in
Type: Adjustable, Trim
Diameter: 4 in
Color: White

Customer Reviews

No reviews for this product
(0)