LED Lamp, Post Top/Site/Wall Pack, 45W, 120-277V

Item #: 1756783

Cat #: LED-8024E40-G7

UPC: 844006056049

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 6510, CRI: 86, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Up to 250W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 6510, CRI: 86, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Up to 250W HID Equivalent. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.###
Also known as: 844006056049, LED-8024E40-G7

Specifications

Lumens: 6500
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 45
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 6500
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Type: Ballast Bypass (Type B)
Base: Medium Screw (E26)
Wattage: 45
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)