M-Barb Cable Ties, 30.7"L, 50/PK

Item #: 17567

Cat #: BT9LH-L0

UPC: 074983412983

Sign In or Register to view pricing and more.
Dome-Top Barb Type Cable Tie, Light-Heavy Cross Section, 30.7 (780mm) Length, Weather Resistant Nylon 6.6, Black, 50/PK

Overview

Dome-Top Barb Type Cable Tie, Light-Heavy Cross Section, 30.7 (780mm) Length, Weather Resistant Nylon 6.6, Black, 50/PK
The BT9LH-L0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 30.7” (780mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 50.
Also known as: 074983412983, BT9LH-L0

Specifications

Width: 0.275 in
Color: Black
Length: 30.700 in
Weight Capacity: 120 lbs
Material: Nylon
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Diameter Range: 9 in
Width: 0.275 in
Length: 30.700 in
Material: Nylon
Size: Light-Heavy
Diameter Range: 9 in
Color: Black
Weight Capacity: 120 lbs
Product Thickness: 0.065 in
Family / Style: Dome-Top®

Customer Reviews

No reviews for this product
(0)