This product may not be available in all locations.

NEMA size 2 overload relay, 3 pole, A200
Item #: 175487
Cat #: BA23A
UPC: 786678003214
Documents & Guides
NEMA A200 Thermal Overload Relay, Three-pole, Starter mounted, NEMA , Thermal Type B, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full load range 26.3-45A, type B replacement
Sign In or Register to view pricing and more.
Leviton
41084-BEF BNC Feedthrough QUICKPORT™ Connector, Nickel-Plated, 50 Ohm, Black Housing
Item #: 1465
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
NEMA A200 Thermal Overload Relay, Three-pole, Starter mounted, NEMA , Thermal Type B, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full load range 26.3-45A, type B replacement
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Also known as: 786678003214, BA23A
Specifications
Poles: | 3 |
Mounting: | Starter |
Poles: | 3 |
Mounting: | Starter |
Customer Reviews
No reviews for this product
(0)