
QUICKPORT™ Decora Insert, 2-Port, Gray
Item #: 15439
Cat #: 41642-GY
UPC: 078477800607
Documents & Guides
QUICKPORT™ Wallplate Insert, Decora, QuickPort, 2-Port, Empty, Box Mount, Gray.
Sign In or Register to view pricing and more.
No associated products found.
Overview
QUICKPORT™ Wallplate Insert, Decora, QuickPort, 2-Port, Empty, Box Mount, Gray.
Decora inserts accept all QUICKPORT snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired.
Also known as: 078477800607, 41642-GY
Specifications
Mounting: | Insert |
Color: | Gray |
Material: | Plastic |
Gangs: | 1 |
Number of Ports: | 2 |
Mounting: | Insert |
Material: | Plastic |
Number of Ports: | 2 |
Color: | Gray |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)