LED Work Light, 100 Watt, 12000 Lumen, 5000K, 120V

Item #: 1754823

Cat #: LED-9009-100-5F

UPC: 844006033507

Documents & Guides
LED Temporary Work Site Light, 100 Watt, 9500 Lumen, 5000K, 120 Volt, Frosted Lens
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Temporary Work Site Light, 100 Watt, 9500 Lumen, 5000K, 120 Volt, Frosted Lens
Light Efficient Designs' Temporary Work Site Lights have a high CRI with low power consumption to make your work site as efficient as possible. Integrated power cords and hanging hooks will keep your worksite clean and safe.
Also known as: 844006033507, LED-9009-100-5F

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 9500
Wattage: 100
Volts AC: 120
Color: Frosted
Diameter: 6 1/2 in
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 100
Color: Frosted
Light Technology: LED
Lumens: 9500
Volts AC: 120
Diameter: 6 1/2 in

Customer Reviews

No reviews for this product
(0)