LED HID Retrofit, 110 Watt, 15390 Lumen, 5000K 277-480V

Item #: 1754820

Cat #: LED-8090M50-G4-HV

UPC: 844006055479

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 110W, 277V-480V, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (EX39), Lumens: 15,180, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Up to 400w HID Equivalent. *** Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 110W, 277V-480V, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (EX39), Lumens: 15,180, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Up to 400w HID Equivalent. *** Type V Distribution *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Save on energy and maintenance costs with the Light Efficient Design 110 watt LED HID retrofit shoebox lamp. The lamp replaces a 400 watt HID lamp. Ideal for fixtures in industrial applications.
Also known as: 844006055479, LED-8090M50-G4-HV

Specifications

Volts AC: 480, 277, 347
Color Temperature: 5000 (Bright White)
Lumens: 15000
Wattage: 110
Color Rendering Index (CRI): 80
Dimmable: No
Base: Mogul Extended Screw (EX39)
Volts AC: 480, 277, 347
Lumens: 15000
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 110
Dimmable: No

Customer Reviews

No reviews for this product
(0)