2x4' Volumetric Retrofit LED Troffer

Item #: 1754809

Cat #: RP-TTV-G1-2X4-33L-840-FWFC

UPC: 844006053178

Documents & Guides
2 Ft. x 4 Ft. Volumetric Retrofit LED Troffer, Installed As A Retrofit Kit Or As A New Fixture, 26 Watt Default, 120-277 Volt, 3390 Lumens Default, Color Temperature: 4000K Default, Field Adjustable Wattage & CCT
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 4 Ft. Volumetric Retrofit LED Troffer, Installed As A Retrofit Kit Or As A New Fixture, 26 Watt Default, 120-277 Volt, 3390 Lumens Default, Color Temperature: 4000K Default, Field Adjustable Wattage & CCT
Our new Troffer Transformer has the ability to be installed as a retrofit kit or as a new fixture. Choose between volumetric or flat panel design.
Also known as: 844006053178, RP-TTV-G1-2X4-33L-840-FWFC

Specifications

Wattage: 34, 26, 20, 40
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 2600, 4450, 3400, 5300, Selectable
Length: 4 ft
Width: 2 ft
Wattage: 34, 26, 20, 40
Lumens: 2600, 4450, 3400, 5300, Selectable
Width: 2 ft
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft

Customer Reviews

No reviews for this product
(0)