2x2' Volumetric Retrofit LED Troffer

Item #: 1754808

Cat #: RP-TTV-G1-2X2-20L-840-FWFC

UPC: 844006052904

Documents & Guides
2 Ft. x 2 Ft. Volumetric Retrofit LED Troffer, Installed As A Retrofit Kit Or As A New Fixture, 16 Watt Default, 120-277 Volt, 2032 Lumens Default, Color Temperature: 4000K Default, Field Adjustable Wattage & CCT
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 2 Ft. Volumetric Retrofit LED Troffer, Installed As A Retrofit Kit Or As A New Fixture, 16 Watt Default, 120-277 Volt, 2032 Lumens Default, Color Temperature: 4000K Default, Field Adjustable Wattage & CCT
Also known as: 844006052904, RP-TTV-G1-2X2-20L-840-FWFC

Specifications

Wattage: 24, 28, 20, 16
Lumens: 2500, 2000, 3600, 3100, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 2 ft
Width: 2 ft
Type: LED Retrofit
Wattage: 24, 28, 20, 16
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 2 ft
Lumens: 2500, 2000, 3600, 3100, Selectable
Length: 2 ft
Type: LED Retrofit

Customer Reviews

No reviews for this product
(0)