1
more

NK PUNCHDOWN PATCH
Item #: 175464
Cat #: NK5EPPG48Y
UPC: 074983055395
Documents & Guides
48-port, Category 5e, punchdown patch panel, 2 RU.
Sign In or Register to view pricing and more.
No associated products found.
Overview
48-port, Category 5e, punchdown patch panel, 2 RU.
Category 5e/Class D punchdown patch panels shall terminate unshielded twisted 4-pair, 22 – 26 AWG, 100 ohm cable and mount to standard TIA/EIA 19" or 23" racks. Punchdown tool shall properly terminate each conductor for optimum performance. Universal T568A and T568B color-coded wiring schemes included.
Also known as: 074983055395, NK5EPPG48Y
Specifications
Mounting: | Rack |
Size: | 2RMU |
Color: | Black |
Number of Ports: | 48 |
Mounting: | Rack |
Color: | Black |
Size: | 2RMU |
Number of Ports: | 48 |
Customer Reviews
No reviews for this product
(0)