LED Magnetic Retrofit Kit

Item #: 1752750

Cat #: RK22D3241K

UPC: 762148119661

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit: 2 Strip; 4500 Lumens; 21"; 0-10V Diming; 32 Watt; 4100K Color Temperature. Magnetic Mount; Easily convert fluorescent troffer and strip luminaires.

Overview

LED Retrofit Kit: 2 Strip; 4500 Lumens; 21"; 0-10V Diming; 32 Watt; 4100K Color Temperature. Magnetic Mount; Easily convert fluorescent troffer and strip luminaires.
Also known as: 762148119661, RK22D3241K

Specifications

Lumens: 4500
Color Temperature: 4100 (Cool White)
Wattage: 32
Length: 21 in
Light Technology: LED
Dimmable: Yes
Lumens: 4500
Wattage: 32
Light Technology: LED
Color Temperature: 4100 (Cool White)
Length: 21 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)