Compact Fluorescent Lamp, Twist, 4W, 2700K

Item #: 175228

Cat #: 28904TC

UPC: 762148289081

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Twist, 4W, 2700KCompact Fluorescent Lamp, 4 Watt, Bulb: EL/Mdt (Twist), Base: Candelabra Screw, Lumens: 250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 18W Equivalent.

Overview

Compact Fluorescent Lamp, Twist, 4W, 2700KCompact Fluorescent Lamp, 4 Watt, Bulb: EL/Mdt (Twist), Base: Candelabra Screw, Lumens: 250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 18W Equivalent.
Also known as: 762148289081, 28904TC

Specifications

Wattage: 4
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Lumens: 250
Shape: EL/mDT (Twister)
Type: Electronic
Color Temperature: 2700 (Warm White)
Length: 3.080 in
Light Technology: Fluorescent
Base: Candelabra Screw (E12)
Wattage: 4
Volts AC: 120
Lumens: 250
Type: Electronic
Length: 3.080 in
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 82
Color: White
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)