2' 9W LED T8 Lamp, 50K

Item #: 1751735

Cat #: L9T8BY5050K

UPC: 762148087229

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. LED T8 Lamp, PET Coated/NSF Rated, 9 Watt, 120-277V, 80 CRI, 1150 Lumens, Color Temperature: 5000K, Medium Bi-Pin (G13) Base, Ballast Bypass (Type B), Replaces 17 Watt Fluorescent

Overview

2 Ft. LED T8 Lamp, PET Coated/NSF Rated, 9 Watt, 120-277V, 80 CRI, 1150 Lumens, Color Temperature: 5000K, Medium Bi-Pin (G13) Base, Ballast Bypass (Type B), Replaces 17 Watt Fluorescent
TCP's LED T8 Type B tubes offer the perfect LED compatible replacement for linear fixtures that operate independently of ballasts.
Also known as: 762148087229, L9T8BY5050K

Specifications

Lumens: 1250
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Lumens: 1250
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Wattage: 9
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)