MP Printer Heat Shrink Label, Polyolefin, White, 0.34"

Item #: 1751565

Cat #: H000X034H1M

UPC: 61305678703

Sign In or Register to view pricing and more.
Documents & Guides
MP Printer Heat Shrink Label, White, Military-Grade Polyolefin, 0.19" (4.7 mm) Diameter, 8' (2.4 m) Length, and 0.34" (8.6 mm) Width, Wire Range of 18–12 AWG, The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon for Easy Label Changing

Overview

MP Printer Heat Shrink Label, White, Military-Grade Polyolefin, 0.19" (4.7 mm) Diameter, 8' (2.4 m) Length, and 0.34" (8.6 mm) Width, Wire Range of 18–12 AWG, The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon for Easy Label Changing
Also known as: 61305678703, H000X034H1M

Specifications

Width: 0.340 in
Color: White
Width: 0.340 in
Color: White

Customer Reviews

No reviews for this product
(0)