LED Flat Panel, 2x2, 34 Watt, 3800 Lumen, 4000K, 120-277V

Item #: 1751437

Cat #: 2FPZ38B840-2-DS-UNV-DIM

UPC: 190096180042

Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 2x2, 34 Watt, 3800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable

Overview

LED Flat Panel, 2x2, 34 Watt, 3800 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Day-Brite/CFI FluxPanel LED gen 2 recessed is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Available for use in recessed, suspended, and surface mount orientation.
Also known as: 190096180042, 2FPZ38B840-2-DS-UNV-DIM

Specifications

Wattage: 34
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 3800
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 34
Width: 24 in, 2 ft
Lumens: 3800
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)