MIN Size I Receptacle, 5 Contact, Male, 22 AWG, 1' Length

Item #: 174952

Cat #: MIN-5MR-1-22-B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MIN Size I Receptacle, 5 Contact, Male, 22 AWG, 1' Length

Overview

MIN Size I Receptacle, 5 Contact, Male, 22 AWG, 1' Length
Also known as: MIN-5MR-1-22-B

Specifications

Length: 1 ft
Type: Receptacle
Gauge: 22
Length: 1 ft
Gauge: 22
Type: Receptacle

Customer Reviews

No reviews for this product
(0)