
Plenum Control Cable, Shielded, 18/2 AWG, Omniplen, 300V
Item #: 174796
Cat #: G11802
UPC:
Documents & Guides
Plenum Control Cable, Shielded, 18/2 AWG, Omniplen, 300V
Sign In or Register to view pricing and more.
Overview
Plenum Control Cable, Shielded, 18/2 AWG, Omniplen, 300V
At OmniCable, our leadership team is the driving force behind our commitment to delivering unmatched service and solutions to our distribution partners. With decades of experience, our leaders bring deep expertise within their functional areas. They are dedicated to fostering our core values, driving growth, encouraging innovation, and ensuring that we remain a trusted partner for electrical and communications distributors throughout North America.
Also known as: G11802
Specifications
Gauge: | 18 AWG |
Conductors: | 2 |
Material: | Copper |
Jacket: | Plenum |
Shielding: | Shielded |
Gauge: | 18 AWG |
Material: | Copper |
Shielding: | Shielded |
Conductors: | 2 |
Jacket: | Plenum |
Customer Reviews
No reviews for this product
(0)