
Device Mounting Bracket, 2-Gang, 4000 Series, Ivory
Item #: 17470
Cat #: V4050
UPC: 786776067989
Documents & Guides
Non-Metallic, 2-Gang, Device Mounting Bracket, 4000 Series. Size: 6" Length. Ivory.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Non-Metallic, 2-Gang, Device Mounting Bracket, 4000 Series. Size: 6" Length. Ivory.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776067989, V4050
Specifications
Length: | 6 in |
Color: | Ivory |
Material: | Steel |
Length: | 6 in |
Material: | Steel |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)