Cord Grip, Straight, Size: 1-1/2", Cord Range: 1.25 - 1.38", Aluminum
Item #: 174687
Cat #: SHC1059
UPC: 783585200590
Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Straight, Size: 1-1/2 Inch, Cord Range: 1.25 - 1.38 Inch, Material: Aluminum
Overview
Cord Grip, Straight, Size: 1-1/2 Inch, Cord Range: 1.25 - 1.38 Inch, Material: Aluminum
Also known as: 783585200590, SHC1059
Specifications
Diameter: | 1 1/2 in |
Material: | Aluminum |
Diameter Range: | 1.250 - 1.380 in |
Diameter: | 1 1/2 in |
Diameter Range: | 1.250 - 1.380 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)