Conn 15A 125V 2P3W Str QuickGrip YL

Item #: 1746722

Cat #: AH5969Y

UPC: 032664722851

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart quick grip straight blade connector, #18-12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, 0.22-0.66" in diameter, Nylon, Core pack

Overview

Eaton Arrow Hart quick grip straight blade connector, #18-12 AWG, 15A, Industrial, 125V, Back wire, Yellow, Brass, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, 0.22-0.66" in diameter, Nylon, Core pack
Quick grip plugs and connectors are designed for quick, secure installation and easy, long-lasting use. They feature rugged nylon construction and a roomy wiring chamber for fast and easy installation. Our scalloped ergonomic design provides a comfortable grip during installation and operation.
Also known as: 032664722851, AH5969Y

Specifications

Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Straight Blade
Color: Yellow
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Material: Nylon
Type: Straight Blade

Customer Reviews

No reviews for this product
(0)