11W CFL Retrofit LED Lamp, 27K

Item #: 1745212

Cat #: LED-7324-27K-G3

UPC: 844006024758

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Horizontal CFL Retrofit, 11 Watt, 1050 Lumen, 2700K, G/GX24q 4-Pin Base, Replaces Up To 42Watt 4 Pin CFL

Overview

LED Lamp, Horizontal CFL Retrofit, 11 Watt, 1050 Lumen, 2700K, G/GX24q 4-Pin Base, Replaces Up To 42Watt 4 Pin CFL
Also known as: 844006024758, LED-7324-27K-G3

Specifications

Lumens: 1050
Wattage: 11
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Lumens: 1050
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 11
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)